Beli roll bending pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Roll Groover
    Mulai

    Rp43.999.900

  2. RIDGID Combo Roll Groover
    Mulai

    Rp36.999.900

    RIDGID Combo Roll Groover
    Deskripsi:
    The Model 975 Combo Roll Groover is two tools in one, and is the only one that has the same capacity|for Schedule 10 and 40. Like other RIDGID roll groovers, the 975 mounts on the RIDGID 300 Power|Drive for machine-powered roll grooving jobs. It also designed to manually roll groove in-place pipe.
    atribut:
    • Actuation: Feed screw with 1/2inch ratchet wrench (included), or any 15/16inch hex wrench.
    • Depth Adjustment: Adjusting screw and integral, index depth gauge.
    • Power Drive Mounting: RIDGID 300 Power Drive 38/57 RPM (reverse direction only).
  3. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  4. HOZAN Sheet Metal Bender (Penjepit Pipa)
    Mulai

    Rp9.799.900

    HOZAN Sheet Metal Bender (Penjepit Pipa)
    atribut:
    • Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
    • Total Length (mm): 510
  5. RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Mulai

    Rp52.999.900

    RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
  6. Kennedy Hex Key Ball Point On Clip Pro-Torq Set (Kunci L)
    Mulai

    Rp16.900

    Kennedy Hex Key Ball Point On Clip Pro-Torq Set (Kunci L)
    atribut:
    • Tip Material: Steel
    • Tip Type: Hex Ball
  7. TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  8. KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp179.900

    KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  9. TRUSCO Tube Bender (Standard Type)
    Mulai

    Rp1.699.900

    TRUSCO Tube Bender (Standard Type)
    Deskripsi:
    71
    atribut:
    • Bend Angle: 0 to 180degrees
    • Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
  10. Rothenberger Supertronic SE
    Mulai

    Rp119.999.900

    Rothenberger Supertronic SE
    atribut:
    • Color: SIlver
  11. KLEENGUARD Nitrile Chemical Resistant Gloves (Sarung Tangan)
    17%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    KLEENGUARD Nitrile Chemical Resistant Gloves (Sarung Tangan)
    atribut:
    • Color: Green
    • Length: 13 Inch
    • Thickness: 15mm
Daftar Harga roll bending pipa Terbaru October 2026
RIDGID Roll GrooverRp43.999.900
WISON Alat Pembengkok Pipa HidrolikRp7.099.900
RIDGID Heavy Duty Instrument Bender 600 Series (Imperial) (Alat Pembengkok Pipa)Rp4.999.900
RIDGID Combo Roll GrooverRp36.999.900
RIDGID 300 Series Plumbing BenderRp4.199.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
HOZAN Sheet Metal Bender (Penjepit Pipa)Rp9.799.900
Wipro Pipe Bender Manual (Alat Pembengkok Pipa)Rp2.399.900
RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)Rp52.999.900
Kennedy Hex Key Ball Point On Clip Pro-Torq Set (Kunci L)Rp16.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait